Leviton PJ18-I Nylon 2 Gang Device Mount Midsize Combination Duplex Receptacle and Toggle Switch Wallplate, Ivory | Graybar Store
Leviton - Nylon 2 Gang Device Mount Midsize Combination Duplex Receptacle and Toggle Switch Wallplate, Ivory - PJ18-I
+ / - Hover over image to Zoom
Other Views

    Nylon 2 Gang Device Mount Midsize Combination Duplex Receptacle and Toggle Switch Wallplate, Ivory

    Manufacturer: Leviton
    Manufacturer #: PJ18-I
    SKU: 99520581
    $0.63
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ18-I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory thermoplastic nylon device mount 2 gang midway size combination duplex receptacle and toggle switch wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs and are available in a broad selection of materials and colors.