Leviton PJ126-T Nylon 2 Gang Device Mount Midsize Combination Decora®/GFCI Device and Toggle Switch Wallplate, Light Almond | Graybar Store
Leviton - Nylon 2 Gang Device Mount Midsize Combination Decora®/GFCI Device and Toggle Switch Wallplate, Light Almond - PJ126-T
+ / - Hover over image to Zoom
Other Views

    Nylon 2 Gang Device Mount Midsize Combination Decora®/GFCI Device and Toggle Switch Wallplate, Light Almond

    Manufacturer: Leviton
    Manufacturer #: PJ126-T
    SKU: 25058759
    $2.38
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ126-T
    • Color Light Almond
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Light almond thermoplastic nylon device mount 2 gang midway size combination Decora/GFCI device and toggle switch wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs and are available in a broad selection of materials and colors.