Leviton PJ826-W Nylon 2 Gang Device Mount Midsize Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, White | Graybar Store
Leviton - Nylon 2 Gang Device Mount Midsize Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, White - PJ826-W
+ / - Hover over image to Zoom
Other Views

    Nylon 2 Gang Device Mount Midsize Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, White

    Manufacturer: Leviton
    Manufacturer #: PJ826-W
    SKU: 94044042
    $2.38
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ826-W
    • Color White
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • Country of Origin CN - China
    Product Overview:
    White thermoplastic nylon device mount 2 gang midway size combination (1) Decora®/GFCI device and (1) duplex receptacle wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs and are available in a broad selection of materials and colors.