Leviton 80746-T Nylon 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Light Almond | Graybar Store
Leviton - Nylon 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Light Almond - 80746-T
+ / - Hover over image to Zoom
Other Views

    Nylon 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 80746-T
    SKU: 25058751
    $2.95
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80746-T
    • Color Light Almond
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decora® light almond thermoplastic nylon device mount 2 gang combination (1) Decora/GFCI device and (1) duplex receptacle wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.