Hubbell Wiring Device - Kellems HBL5279C Nylon 15A 125V 2P3W NEMA 5 15R Back Wired Straight Blade Flanged Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Nylon 15A 125V 2P3W NEMA 5 15R Back Wired Straight Blade Flanged Receptacle, White - HBL5279C
+ / - Hover over image to Zoom
Other Views

    Nylon 15A 125V 2P3W NEMA 5 15R Back Wired Straight Blade Flanged Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5279C
    SKU: 95005499
    $28.17
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Voltage Rating:125V
    Color:White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5279C
    • Color White
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    White nylon 15A 125V 2P3W NEMA 5 15R back wired straight blade flanged receptacle.