Leviton 80718-W Nylon 1 Gang Strap Mount Telephone/Cable Wallplate With Single 0.406 Inch Opening, White | Graybar Store
Leviton - Nylon 1 Gang Strap Mount Telephone/Cable Wallplate With Single 0.406 Inch Opening, White - 80718-W
+ / - Hover over image to Zoom
Other Views

    Nylon 1 Gang Strap Mount Telephone/Cable Wallplate With Single 0.406 Inch Opening, White

    Manufacturer: Leviton
    Manufacturer #: 80718-W
    SKU: 88158228
    $2.61
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80718-W
    • Color White
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White thermoplastic nylon strap mount single gang telephone/cable wallplate with single 0.406 in. opening.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.