Leviton Nylon 1-Gang Midsize Strap-Mount Telephone/Cable Wallplate With 0.406 in. Opening | Graybar Store
Leviton - Nylon 1-Gang Midsize Strap-Mount Telephone/Cable Wallplate With 0.406 in. Opening
+ / - Hover over image to Zoom
Other Views

    Nylon 1-Gang Midsize Strap-Mount Telephone/Cable Wallplate With 0.406 in. Opening

    Manufacturer: Leviton
         

    Nylon midsize single-gang telephone/cable wallplate with 0.406 inch hole.

    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
    See More >>
    • Manufacturer Leviton
    • Materials Nylon
    • Wall Plate Size Midsize
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Color
    Price
    PJ11-T
    25058755
    1-Gang
    Light Almond
    $
    1
    .92
    /
    EA
    25058755
    No. of Gangs
    1-Gang
    Color
    Light Almond
    $
    1
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PJ11-W
    99702114
    1-Gang
    White
    $
    1
    .19
    /
    EA
    99702114
    No. of Gangs
    1-Gang
    Color
    White
    $
    1
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PJ11-I
    22069138
    1-Gang
    Ivory
    $
    1
    .92
    /
    EA
    22069138
    No. of Gangs
    1-Gang
    Color
    Ivory
    $
    1
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25058755 SKU, 25058755 ANALYTICS...
    Price
    $
    1
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702114 SKU, 99702114 ANALYTICS...
    Price
    $
    1
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069138 SKU, 22069138 ANALYTICS...
    Price
    $
    1
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available