Leviton 80704-GY Nylon 1 Gang Device Mount Wallplate For Single 1.406 Inch Dia. Device, Grey | Graybar Store
Leviton - Nylon 1 Gang Device Mount Wallplate For Single 1.406 Inch Dia. Device, Grey - 80704-GY
+ / - Hover over image to Zoom
Other Views

    Nylon 1 Gang Device Mount Wallplate For Single 1.406 Inch Dia. Device, Grey

    Manufacturer: Leviton
    Manufacturer #: 80704-GY
    SKU: 88158179
    $1.06
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80704-GY
    • Color Grey
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • Country of Origin MX - Mexico
    Product Overview:
    Grey thermoplastic nylon device mount single gang single receptacle wallplate with 1.406 in. dia. device opening.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.