Leviton 80703-IG Nylon 1 Gang Device Mount Duplex Receptacle Wallplate With Hot Stamped Isolated Ground Lettering, Orange | Graybar Store
Leviton - Nylon 1 Gang Device Mount Duplex Receptacle Wallplate With Hot Stamped Isolated Ground Lettering, Orange - 80703-IG
+ / - Hover over image to Zoom
Other Views

    Nylon 1 Gang Device Mount Duplex Receptacle Wallplate With Hot Stamped Isolated Ground Lettering, Orange

    Manufacturer: Leviton
    Manufacturer #: 80703-IG
    SKU: 88158169
    $4.58
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80703-IG
    • Color Orange
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    Orange thermoplastic nylon device mount single gang duplex receptacle wallplate with Isolated Ground lettering.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.