Leviton 80401-N Wallplate, Decora®/GFCI Device, 1 Gang, Device Mount, Brown Thermoplastic Nylon | Graybar Store
Leviton - Wallplate, Decora®/GFCI Device, 1 Gang, Device Mount, Brown Thermoplastic Nylon - 80401-N
+ / - Hover over image to Zoom
Other Views

    Wallplate, Decora®/GFCI Device, 1 Gang, Device Mount, Brown Thermoplastic Nylon

    Manufacturer: Leviton
    Manufacturer #: 80401-N
    SKU: 88158033
    $0.90
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80401-N
    • Color Brown
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Decora® brown thermoplastic nylon device mount single gang wallplate.
    Leviton Decora Designer Wallplates, available in a wide spectrum of colors and styles, can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.