Broan-NuTone C905 NuTone Transformer, 16V | Graybar Store
Broan-NuTone - NuTone Transformer, 16V - C905
+ / - Hover over image to Zoom
Other Views

    NuTone Transformer, 16V

    Manufacturer: Broan-NuTone
    Manufacturer #: C905
    SKU: 22086591
    $13.50
    Checking Pricing
         
    Voltage (Volts):16V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # C905
    • Color White
    • Voltage (Volts) 16V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    white ,16-Volt, 10VA Door Chime Transformer