Broan-NuTone LA14WH Nutone Decorative Wired Two-Note Door Chime, Paintable, White Finish Grille | Graybar Store
Broan-NuTone - Nutone Decorative Wired Two-Note Door Chime, Paintable, White Finish Grille - LA14WH
+ / - Hover over image to Zoom
Other Views

    Nutone Decorative Wired Two-Note Door Chime, Paintable, White Finish Grille

    Manufacturer: Broan-NuTone
    Manufacturer #: LA14WH
    SKU: 25085792
    $54.14
    Checking Pricing
         
    Dimensions:5-5/8 in. w x 7-7/8 in. h, in
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # LA14WH
    • Color White
    • Dimensions 5-5/8 in. w x 7-7/8 in. h, in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decorative Wired Door Chime, 5-5/8 in. w x 7-7/8 in. h, in White. Uses a 16-Volt transformer (C905), sold separately.