Klein Tools K7 Nutdriver Set, 3 in. Hollow Shaft, Plastic Handle, 7 pc. | Graybar Store
Klein Tools - Nutdriver Set, 3 in. Hollow Shaft, Plastic Handle, 7 pc. - K7
+ / - Hover over image to Zoom
Other Views

    Nutdriver Set, 3 in. Hollow Shaft, Plastic Handle, 7 pc.

    Manufacturer: Klein Tools
    Manufacturer #: K7
    SKU: 91012669
    $63.62
    Checking Pricing
         
    No. of Pieces:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # K7
    • No. of Pieces 7
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nutdriver Set, Hollow Shaft, Number of Pieces 7, Plastic Handle Material, Amber, Black, Blue, Brown, Green, Red Handle Color, V ACo Brand, Packaging Type Hang Up, Roll Up, Stand Up Vinyl Pouch, Applicable Standard ANSI, Mil, Shaft Length 3 Inch
    Set includes
    • 3/16 x 3 in. Shaft x 6-5/8 in. L, Black
    • 1/4 x 3 in. Shaft x 6-5/8 in. L, Red
    • 5/16 x 3 in. Shaft x 6-5/8 in. L, Amber
    • 11/32 x 3 in. Shaft x 6-5/8 in. L, Green
    • 3/8 x 3 in. Shaft x 6-5/8 in. L, Blue
    • 7/16 x 3 in. Shaft x 7 in. L, Brown
    • 1/2 x 3 in. Shaft x 7 in. L, Red