Klein Tools 635-6 Heavy Duty Nutdriver Set, Cushion Grip, 6 pc. | Graybar Store
Klein Tools - Heavy Duty Nutdriver Set, Cushion Grip, 6 pc. - 635-6
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Nutdriver Set, Cushion Grip, 6 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 635-6
    SKU: 25813337
    $97.40
    Checking Pricing
         
    No. of Pieces:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 635-6
    • Handle Color Black and Yellow
    • Materials Steel
    Product Overview:
    Nutdriver Set, Handle Color: Black/Yellow, Material Type: Steel (Shank), 6 Piece
    Nutdriver set includes
    • 1/4 x 9 in. L
    • 5/16 x 9 in. L
    • 3/8 x 9 in. L
    • 7/16 x 9.4 in. L
    • 1/2 x 9.4 in. L
    • 9/16 x 9.4 in. L