Cementex ND140CGXL Nutdriver, Insulated, Long | Graybar Store
Cementex - Nutdriver, Insulated, Long - ND140CGXL
+ / - Hover over image to Zoom
Other Views

    Nutdriver, Insulated, Long

    Manufacturer: Cementex
    Manufacturer #: ND140CGXL
    SKU: 22005875
    $35.96
    Checking Pricing
         
    Overall Length (Inches):6
    Tip Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # ND140CGXL
    • Type Extra Long
    • Finish Plated
    • Handle Color Black
    • Materials Steel
    • Overall Length (Inches) 6
    • Tip Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Extra long double insulated nutdriver is 6 inches long with a 1/4 inch tip.