Klein Tools 640-5/16 Hollow-Shaft Nutdriver, Coated, 5/16 in. | Graybar Store
Klein Tools - Hollow-Shaft Nutdriver, Coated, 5/16 in. - 640-5/16
+ / - Hover over image to Zoom
Other Views

    Hollow-Shaft Nutdriver, Coated, 5/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 640-5/16
    SKU: 88153614
    $14.02
    Checking Pricing
         
    Tip Size:5/16 in. Hex
    Overall Length (Inches):6-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 640-5/16
    • Handle Color Black
    • Overall Length (Inches) 6-3/4
    Product Overview:
    Nutdriver, Overall Length (Inches): 6-3/4 in, Handle Color: Black, Tip Size: 5/16 (Hex) in