Klein Tools 635-9/16 Heavy Duty Nutdriver, Cushion Grip, 9/16 in. Hex | Graybar Store
Klein Tools - Heavy Duty Nutdriver, Cushion Grip, 9/16 in. Hex - 635-9/16
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Nutdriver, Cushion Grip, 9/16 in. Hex

    Manufacturer: Klein Tools
    Manufacturer #: 635-9/16
    SKU: 25813335
    $19.35
    Checking Pricing
         
    Overall Length (Inches):9.4
    Tip Size:9/16 in. Hex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 635-9/16
    • Handle Color Black and Yellow
    • Materials Steel
    • Overall Length (Inches) 9.4
    Product Overview:
    Nutdriver, Overall Length (Inches): 9.4 in, Handle Color: Black, Material Type: Steel (Shank), Tip Size: 9/16 (Hex) in