ORS Nasco 577-9210 Nutdriver | Graybar Store
ORS Nasco - Nutdriver - 577-9210
+ / - Hover over image to Zoom
Other Views

    Nutdriver

    Manufacturer: ORS Nasco
    Manufacturer #: 577-9210
    SKU: 25517816
    $10.54
    Checking Pricing
         
    Blade Length (Inches):2-7/8
    Overall Length (Inches):6-11/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 577-9210
    • Blade Length (Inches) 2-7/8
    • Finish Full Polish
    • Handle Color Red
    • Overall Length (Inches) 6-11/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Proto® Nutdriver, Overall Length (Inches): 6-11/16 in, Handle Color: Red