Milwaukee Tool 49-66-4506 Nutdriver | Graybar Store
Milwaukee Tool - Nutdriver - 49-66-4506
+ / - Hover over image to Zoom
Other Views

    Nutdriver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-66-4506
    SKU: 25256231
    $4.21
    Checking Pricing
         
    Packaging:1 per Pack
    Overall Length (Inches):1-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-66-4506
    • Materials Steel
    • Overall Length (Inches) 1-7/8
    • Packaging 1 per Pack
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ Nutdriver, Overall Length (Inches): 1-7/8 in, Material Type: Steel, Tip Size 7/16 in., Packaging: 1 per Pack