DeWalt DW2219 Nutdriver | Graybar Store
DeWalt - Nutdriver - DW2219
+ / - Hover over image to Zoom
Other Views

    Nutdriver

    Manufacturer: DeWalt
    Manufacturer #: DW2219
    SKU: 25011961
    $4.78
    Checking Pricing
         
    Tip Size:5/16 in.
    Packaging:3 per Pack
    Overall Length (Inches):1-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2219
    • Overall Length (Inches) 1-7/8
    • Tip Size 5/16 in.
    • Packaging 3 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Nutdriver, Overall Length (Inches): 1-7/8 in, Tip Size: 5/16 in, Packaging: 3 per Pack