Greenlee 0253-01C Nut Driver, Standard, Heavy Duty | Graybar Store
Greenlee - Nut Driver, Standard, Heavy Duty - 0253-01C
+ / - Hover over image to Zoom
Other Views

    Nut Driver, Standard, Heavy Duty

    Manufacturer: Greenlee
    Manufacturer #: 0253-01C
    SKU: 25087770
    $55.95
    Checking Pricing
         
    Kit Includes:Sizes 3/16 IN, 1/4 IN, 5/16 IN, 11/32 IN, 3/8 IN, 7/16 IN And 1/2 IN
    No. of Pieces:7
    Shank Length (Inches):3
    Shank Type:Hollow Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0253-01C
    • Finish Chrome
    • Handle Color Black with Green
    • Kit Includes Sizes 3/16 IN, 1/4 IN, 5/16 IN, 11/32 IN, 3/8 IN, 7/16 IN And 1/2 IN
    • Materials Hardened Steel
    Product Overview:
    Nutdriver Set, Hollow Shaft, Number of Pieces 7, Satin Chrome Plated Finish Handle Material, Green, Black Handle Color, Greenlee Brand, Weight 1.65 Lb, Applicable Standard Asme/ANSI, Features Non Insulated, Rust Resistant, Lifetime Warranty