Greenlee 0158-18 Nut Driver Bag | Graybar Store
Greenlee - Nut Driver Bag - 0158-18
+ / - Hover over image to Zoom
Other Views

    Nut Driver Bag

    Manufacturer: Greenlee
    Manufacturer #: 0158-18
    SKU: 25234829
    $17.19
    Checking Pricing
         
    Width (Inches):9 in.
    Overall Length (Inches):6-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-18
    • Overall Length (Inches) 6-1/2
    • Width (Inches) 9 in.
    • For Use With Nut Driver
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Nut Driver Bag, Type Nut Driver Bag, Material Fabric, Length 6 1/2 Inch, Width 9 Inch