Bussmann (Eaton) NTS-R-30 NTS R Series Dummy/Neutral Fuse, 600V R/H 1 to 30A Fuse Equivalent | Graybar Store
Bussmann (Eaton) - NTS R Series Dummy/Neutral Fuse, 600V R/H 1 to 30A Fuse Equivalent - NTS-R-30
+ / - Hover over image to Zoom
Other Views

    NTS R Series Dummy/Neutral Fuse, 600V R/H 1 to 30A Fuse Equivalent

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NTS-R-30
    SKU: 88052914
    $34.21
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NTS-R-30
    • Amps 30A
    • Fuse Type Dummy/Neutral
    Product Overview:
    NTS R Series dummy/neutral fuse. Fuse equivalent: 600V R/H 1 to 30A fuse.
    Bussmann's Dummy Fuses/Neutrals are for use with fuse blocks and fuse holders. NOTE: These are not fuses.