Bussmann (Eaton) NTN-R-30 NTN R Series Dummy/Neutral Fuse, 250V R/H 1 to 30A Fuse Equivalent | Graybar Store
Bussmann (Eaton) - NTN R Series Dummy/Neutral Fuse, 250V R/H 1 to 30A Fuse Equivalent - NTN-R-30
+ / - Hover over image to Zoom
Other Views

    NTN R Series Dummy/Neutral Fuse, 250V R/H 1 to 30A Fuse Equivalent

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NTN-R-30
    SKU: 88052908
    $16.00
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NTN-R-30
    • Amps 30A
    • Fuse Type Dummy/Neutral
    Product Overview:
    NTN R Series dummy/neutral fuse. Fuse equivalent: 250V R/H 1 to 30A fuse.
    Bussmann's Dummy Fuses/Neutrals are for use with fuse blocks and fuse holders. NOTE: These are not fuses.