Bussmann (Eaton) NTN-R Series 250V Dummy/Neutral Fuse | Graybar Store
Bussmann (Eaton) - NTN-R Series 250V Dummy/Neutral Fuse
+ / - Hover over image to Zoom
Other Views

    NTN-R Series 250V Dummy/Neutral Fuse

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's Dummy Fuses/Neutrals are for use with fuse blocks and fuse holders. NOTE: These are not fuses.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Dummy/Neutral
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    NTN-R-30
    88052908
    30A
    250V
    $
    16
    .00
    /
    EA
    88052908
    Amps
    30A
    Voltage Rating
    250V
    $
    16
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NTN-R-60
    88052910
    60A
    250V
    $
    32
    .21
    /
    EA
    88052910
    Amps
    60A
    Voltage Rating
    250V
    $
    32
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052908 SKU, 88052908 ANALYTICS...
    Price
    $
    16
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052910 SKU, 88052910 ANALYTICS...
    Price
    $
    32
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available