Square D (Schneider Electric) NQ Panelboard Surface Mount Trim, Type 1 | Graybar Store
Square D (Schneider Electric) - NQ Panelboard Surface Mount Trim, Type 1
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Surface Mount Trim, Type 1

    Manufacturer: Square D (Schneider Electric)
         

    Type 1 NQ panelboard surface-mount trim.

    • Manufacturer Square D (Schneider Electric)
    • Accessory Type Panelboard
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Mounting Type
    NEMA Rating
    Additional Features
    Style
    Voltage (Volts)
    Width (Inches)
    Amps
    Price
    NC62S
    95042568
    62 in.
    Surface Mount
    NEMA 1
    240 V AC; 48 V DC
    20 in
    225A
    $
    953
    .47
    /
    EA
    95042568
    Height (Inches)
    62 in.
    Mounting Type
    Surface Mount
    NEMA Rating
    NEMA 1
    Additional Features
    Style
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    Amps
    225A
    $
    953
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NQC38S
    92104381
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    $
    385
    .90
    /
    EA
    92104381
    Height (Inches)
    Mounting Type
    NEMA Rating
    Additional Features
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    Style
    Voltage (Volts)
    Width (Inches)
    Amps
    $
    385
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NQC32S
    88241842
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    $
    363
    .33
    /
    EA
    88241842
    Height (Inches)
    Mounting Type
    NEMA Rating
    Additional Features
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    Style
    Voltage (Volts)
    Width (Inches)
    Amps
    $
    363
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NQC50S
    88241856
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    $
    385
    .90
    /
    EA
    88241856
    Height (Inches)
    Mounting Type
    NEMA Rating
    Additional Features
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    Style
    Voltage (Volts)
    Width (Inches)
    Amps
    $
    385
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC74VS
    95042558
    74 in.
    Surface Mount
    NEMA 1
    Front
    240 V AC; 48 V DC
    20 in
    400A
    $
    1044
    .84
    /
    EA
    95042558
    Height (Inches)
    74 in.
    Mounting Type
    Surface Mount
    NEMA Rating
    NEMA 1
    Additional Features
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    Amps
    400A
    $
    1044
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC80VS
    95042549
    80 in.
    Surface Mount
    NEMA 1
    Front
    240 V AC; 48 V DC
    20 in
    400A
    $
    1076
    .01
    /
    EA
    95042549
    Height (Inches)
    80 in.
    Mounting Type
    Surface Mount
    NEMA Rating
    NEMA 1
    Additional Features
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    Amps
    400A
    $
    1076
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042568 SKU, 95042568 ANALYTICS...
    NEMA Rating
    NEMA 1
    Additional Features
    Style
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    Amps
    225A
    Price
    $
    953
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92104381 SKU, 92104381 ANALYTICS...
    NEMA Rating
    Additional Features
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    Style
    Voltage (Volts)
    Width (Inches)
    Amps
    Price
    $
    385
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241842 SKU, 88241842 ANALYTICS...
    NEMA Rating
    Additional Features
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    Style
    Voltage (Volts)
    Width (Inches)
    Amps
    Price
    $
    363
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241856 SKU, 88241856 ANALYTICS...
    NEMA Rating
    Additional Features
    Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    Style
    Voltage (Volts)
    Width (Inches)
    Amps
    Price
    $
    385
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042558 SKU, 95042558 ANALYTICS...
    NEMA Rating
    NEMA 1
    Additional Features
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    Amps
    400A
    Price
    $
    1044
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042549 SKU, 95042549 ANALYTICS...
    NEMA Rating
    NEMA 1
    Additional Features
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    Amps
    400A
    Price
    $
    1076
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available