Square D (Schneider Electric) NQ Panelboard Interior, Main Lug, 240VAC/48VDC, 14 in. Wide Cabinet | Graybar Store
Square D (Schneider Electric) - NQ Panelboard Interior, Main Lug, 240VAC/48VDC, 14 in. Wide Cabinet
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Interior, Main Lug, 240VAC/48VDC, 14 in. Wide Cabinet

    Manufacturer: Square D (Schneider Electric)
         

    Square D brand NQ panelboards are built to last, featuring innovations for ease of installation and durability.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Accomodates
    Phase
    Amps
    Voltage (Volts)
    Mains
    Price
    NQ430L1C14
    25259886
    27; 30
    3-Phase
    100A
    240 V AC; 48 V DC
    Lug
    $
    1280
    .25
    /
    EA
    25259886
    Accomodates
    27; 30
    Phase
    3-Phase
    Amps
    100A
    Voltage (Volts)
    240 V AC; 48 V DC
    Mains
    Lug
    $
    1280
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NQ30L1C14
    25399956
    30
    1-Phase
    100A
    240 V AC; 48 V DC
    Lug
    $
    1280
    .25
    /
    EA
    25399956
    Accomodates
    30
    Phase
    1-Phase
    Amps
    100A
    Voltage (Volts)
    240 V AC; 48 V DC
    Mains
    Lug
    $
    1280
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NQ442L2C14
    25259887
    42
    3-Phase
    225A
    240 V AC; 48 V DC
    Lug
    $
    1667
    .22
    /
    EA
    25259887
    Accomodates
    42
    Phase
    3-Phase
    Amps
    225A
    Voltage (Volts)
    240 V AC; 48 V DC
    Mains
    Lug
    $
    1667
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25259886 SKU, 25259886 ANALYTICS...
    Amps
    100A
    Voltage (Volts)
    240 V AC; 48 V DC
    Mains
    Lug
    Price
    $
    1280
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25399956 SKU, 25399956 ANALYTICS...
    Amps
    100A
    Voltage (Volts)
    240 V AC; 48 V DC
    Mains
    Lug
    Price
    $
    1280
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25259887 SKU, 25259887 ANALYTICS...
    Amps
    225A
    Voltage (Volts)
    240 V AC; 48 V DC
    Mains
    Lug
    Price
    $
    1667
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available