Square D (Schneider Electric) NQ Panelboard Flush Mount Trim, Type 1 | Graybar Store
Square D (Schneider Electric) - NQ Panelboard Flush Mount Trim, Type 1
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Flush Mount Trim, Type 1

    Manufacturer: Square D (Schneider Electric)
         

    Type 1 NQ panelboard flush-mount trim.

    • Manufacturer Square D (Schneider Electric)
    • Accessory Type Panelboard
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Mounting Type
    NEMA Rating
    Style
    Voltage (Volts)
    Width (Inches)
    No. of Circuits
    Amps
    Price
    NC50VSHR
    22093527
    50 in.
    Surface Mount
    NEMA 1
    240 V AC; 48 V DC
    20 in
    $
    980
    .34
    /
    EA
    22093527
    Height (Inches)
    50 in.
    Mounting Type
    Surface Mount
    NEMA Rating
    NEMA 1
    Style
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    $
    980
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC50VFHR
    25147700
    50 in.
    Flush Mount
    NEMA 1
    Hinged Front
    240 V AC; 48 V DC
    20 in
    $
    980
    .34
    /
    EA
    25147700
    Height (Inches)
    50 in.
    Mounting Type
    Flush Mount
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    $
    980
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC74VF
    95042557
    74 in.
    Flush Mount
    NEMA 1
    Front
    240 V AC; 48 V DC
    20 in
    72
    400A
    $
    1044
    .84
    /
    EA
    95042557
    Height (Inches)
    74 in.
    Mounting Type
    Flush Mount
    NEMA Rating
    NEMA 1
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    72
    Amps
    400A
    $
    1044
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC62VF
    95042569
    62 in.
    Flush Mount
    NEMA 1
    Front
    240 V AC; 48 V DC
    20 in
    400A
    $
    429
    .04
    /
    EA
    95042569
    Height (Inches)
    62 in.
    Mounting Type
    Flush Mount
    NEMA Rating
    NEMA 1
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    400A
    $
    429
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC50FHR
    22093526
    56 in.
    Flush Mount
    NEMA 1
    Hinged Front
    240 V AC; 48 V DC
    20 in
    $
    980
    .34
    /
    EA
    22093526
    Height (Inches)
    56 in.
    Mounting Type
    Flush Mount
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    $
    980
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC32FHR
    99509767
    32 in.
    Flush Mount
    NEMA 1
    Hinged Front
    240 V AC; 48 V DC
    20 in
    $
    706
    .23
    /
    EA
    99509767
    Height (Inches)
    32 in.
    Mounting Type
    Flush Mount
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    $
    706
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC74VSHR
    22093535
    74 in.
    Surface Mount
    NEMA 1
    Hinged Front
    240 V AC; 48 V DC
    20 in
    $
    1306
    .04
    /
    EA
    22093535
    Height (Inches)
    74 in.
    Mounting Type
    Surface Mount
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    $
    1306
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NC38FHR
    99509768
    38 in.
    Flush Mount
    NEMA 1
    Hinged Front
    240 V AC; 48 V DC
    20 in
    $
    738
    .48
    /
    EA
    99509768
    Height (Inches)
    38 in.
    Mounting Type
    Flush Mount
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    $
    738
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22093527 SKU, 22093527 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    Price
    $
    980
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25147700 SKU, 25147700 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    Price
    $
    980
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042557 SKU, 95042557 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    72
    Amps
    400A
    Price
    $
    1044
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95042569 SKU, 95042569 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    400A
    Price
    $
    429
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22093526 SKU, 22093526 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    Price
    $
    980
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509767 SKU, 99509767 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    Price
    $
    706
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22093535 SKU, 22093535 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    Price
    $
    1306
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509768 SKU, 99509768 ANALYTICS...
    NEMA Rating
    NEMA 1
    Style
    Hinged Front
    Voltage (Volts)
    240 V AC; 48 V DC
    Width (Inches)
    20 in
    No. of Circuits
    Amps
    Price
    $
    738
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available