Square D (Schneider Electric) NQSFL4 NQ Panelboard 400A 240V Max. Sub Feed Lug Kit | Graybar Store
Square D (Schneider Electric) - NQ Panelboard 400A 240V Max. Sub Feed Lug Kit - NQSFL4
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard 400A 240V Max. Sub Feed Lug Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQSFL4
    SKU: 25180832
    $279.48
    Checking Pricing
         
    Voltage (Volts):240V Max.
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQSFL4
    • Voltage (Volts) 240V Max.
    • Amps 400A
    • Accessory Type Sub Feed Lugs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NQ panelboard 400A 240V max. sub feed lug kit.