Square D (Schneider Electric) NQSFL2 NQ Panelboard 225A 240V Max. Sub Feed Lug Kit | Graybar Store
Square D (Schneider Electric) - NQ Panelboard 225A 240V Max. Sub Feed Lug Kit - NQSFL2
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard 225A 240V Max. Sub Feed Lug Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQSFL2
    SKU: 25181995
    $218.21
    Checking Pricing
         
    Voltage (Volts):240V Max.
    Amps:225A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQSFL2
    • Voltage (Volts) 240V Max.
    • Amps 225A
    • Accessory Type Sub Feed Lugs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NQ panelboard 225A 240V max. sub feed lug kit.