Square D (Schneider Electric) NQSFL1 NQ Merchandised Sub Feed Lug | Graybar Store
Square D (Schneider Electric) - NQ Merchandised Sub Feed Lug - NQSFL1
+ / - Hover over image to Zoom
Other Views

    NQ Merchandised Sub Feed Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQSFL1
    SKU: 25180831
    $166.63
    Checking Pricing
         
    Amps:100A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQSFL1
    • Amps 100A
    • Accessory Type Sub Feed Lugs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ NQ Merchandised Sub Feed Lug, Amps: 100 A
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block