Square D (Schneider Electric) NC32FHR NQ Merchandised Panelboard | Graybar Store
Square D (Schneider Electric) - NQ Merchandised Panelboard - NC32FHR
+ / - Hover over image to Zoom
Other Views

    NQ Merchandised Panelboard

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC32FHR
    SKU: 99509767
    $706.23
    Checking Pricing
         
    Height (Inches):32 in.
    Mounting Type:Flush Mount
    NEMA Rating:NEMA 1
    Style:Hinged Front
    Voltage (Volts):240 V AC; 48 V DC
    Width (Inches):20 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC32FHR
    • Style Hinged Front
    • Voltage (Volts) 240 V AC; 48 V DC
    • Height (Inches) 32 in.
    • Mounting Type Flush Mount
    • NEMA Rating NEMA 1
    • Width (Inches) 20 in
    • Accessory Type Panelboard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ NQ Merchandised Panelboard, Dimensions 20 W x 32 in. H, Hinged Front