Square D (Schneider Electric) NC62S NQ Merchandised Panelboard | Graybar Store
Square D (Schneider Electric) - NQ Merchandised Panelboard - NC62S
+ / - Hover over image to Zoom
Other Views

    NQ Merchandised Panelboard

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC62S
    SKU: 95042568
    $953.47
    Checking Pricing
         
    Height (Inches):62 in.
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Voltage (Volts):240 V AC; 48 V DC
    Width (Inches):20 in
    Amps:225A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC62S
    • Voltage (Volts) 240 V AC; 48 V DC
    • Amps 225A
    • Height (Inches) 62 in.
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Width (Inches) 20 in
    • Accessory Type Panelboard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ NQ Merchandised Panelboard, 225A, Dimensions 20 W x 62 in. H