Square D (Schneider Electric) NC74VF NQ Main Circuit Breaker Interior | Graybar Store
Square D (Schneider Electric) - NQ Main Circuit Breaker Interior - NC74VF
+ / - Hover over image to Zoom
Other Views

    NQ Main Circuit Breaker Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC74VF
    SKU: 95042557
    $1,044.84
    Checking Pricing
         
    Height (Inches):74 in.
    Mounting Type:Flush Mount
    NEMA Rating:NEMA 1
    Style:Front
    Voltage (Volts):240 V AC; 48 V DC
    Width (Inches):20 in
    No. of Circuits:72
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC74VF
    • Style Front
    • Voltage (Volts) 240 V AC; 48 V DC
    • Amps 400A
    • Height (Inches) 74 in.
    • Mounting Type Flush Mount
    • NEMA Rating NEMA 1
    • No. of Circuits 72
    • Width (Inches) 20 in
    • Accessory Type Panelboard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ NQ Main Circuit Breaker Interior, 400A, Dimensions 20 W x 74 in. H, Front