Square D (Schneider Electric) NC74VSHR NQ Main Circuit Breaker Interior | Graybar Store
Square D (Schneider Electric) - NQ Main Circuit Breaker Interior - NC74VSHR
+ / - Hover over image to Zoom
Other Views

    NQ Main Circuit Breaker Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC74VSHR
    SKU: 22093535
    $1,306.04
    Checking Pricing
         
    Height (Inches):74 in.
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Style:Hinged Front
    Voltage (Volts):240 V AC; 48 V DC
    Width (Inches):20 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC74VSHR
    • Style Hinged Front
    • Voltage (Volts) 240 V AC; 48 V DC
    • Height (Inches) 74 in.
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Width (Inches) 20 in
    • Accessory Type Panelboard
    • Country of Origin US - USA
    Product Overview:
    Square D™ NQ Main Circuit Breaker Interior, Dimensions 20 W x 74 in. H, Hinged Front