Square D (Schneider Electric) NQ42L4C NQ 400A 240V 1-Phase Main Lug Panelboard Interior | Graybar Store
Square D (Schneider Electric) - NQ 400A 240V 1-Phase Main Lug Panelboard Interior - NQ42L4C
+ / - Hover over image to Zoom
Other Views

    NQ 400A 240V 1-Phase Main Lug Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ42L4C
    SKU: 25180755
    $2,038.07
    Checking Pricing
         
    Voltage (Volts):240
    Mains:Main Lug
    Amps:400A
    Phase:1-Phase
    Accommodates:(42) 1-Pole Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ42L4C
    • Voltage (Volts) 240
    • Accommodates (42) 1-Pole Breakers
    • Amps 400A
    • Mains Main Lug
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NQ 400A 240V 1-phase main lug panelboard interior. Accommodates (42) 1-pole breakers.