Square D (Schneider Electric) NQ30L2 NQ 225A 240V 1-Phase Main Lug Panelboard Interior | Graybar Store
Square D (Schneider Electric) - NQ 225A 240V 1-Phase Main Lug Panelboard Interior - NQ30L2
+ / - Hover over image to Zoom
Other Views

    NQ 225A 240V 1-Phase Main Lug Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ30L2
    SKU: 25180744
    $1,186.73
    Checking Pricing
         
    Voltage (Volts):240
    Mains:Main Lug
    Amps:225A
    Phase:1-Phase
    Accommodates:(30) 1-Pole Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ30L2
    • Voltage (Volts) 240
    • Accommodates (30) 1-Pole Breakers
    • Amps 225A
    • Mains Main Lug
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NQ 225A 240V 1-phase main lug panelboard interior. Accommodates (30) 1-pole breakers.