Wiremold (Legrand) NP800C-15-2B NP800 - Jumbo Power Poles, 15 Ft. 2 Inches | Graybar Store
Wiremold (Legrand) - NP800 - Jumbo Power Poles, 15 Ft. 2 Inches - NP800C-15-2B
+ / - Hover over image to Zoom
Other Views

    NP800 - Jumbo Power Poles, 15 Ft. 2 Inches

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NP800C-15-2B
    SKU: 25228320
    $733.98
    Checking Pricing
         
    Pole Height:15 ft 2 in.
    Material Finish:Anodized Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NP800C-15-2B
    • Material Finish Anodized Aluminum
    • Materials Aluminum
    • Pole Height 15 ft 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NP800 anodized pole, 15 ft.2 inch length with box end.