Wiremold (Legrand) Jumbo Power Pole Aluminum | Graybar Store
Wiremold (Legrand) - Jumbo Power Pole Aluminum
+ / - Hover over image to Zoom
Other Views

    Jumbo Power Pole Aluminum

    Manufacturer: Wiremold (Legrand)
         

    Jumbo Communications Pole with Box End

    • Manufacturer Wiremold (Legrand)
    • Materials Aluminum
    Select Filter Options Below ( 1 items found )
    Pole Height:15 ft 2 in.
    Material Finish:Anodized Aluminum
    Mfg Part #
    SKU
    Pole Height
    Size
    Dimensions
    Brand or Series
    Material Finish
    Price
    NP800C-15-2B
    25228320
    15 ft 2 in.
    Anodized Aluminum
    $
    733
    .98
    /
    EA
    25228320
    Pole Height
    15 ft 2 in.
    Size
    Dimensions
    Brand or Series
    Material Finish
    Anodized Aluminum
    $
    733
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25228320 SKU, 25228320 ANALYTICS...
    Dimensions
    Brand or Series
    Material Finish
    Anodized Aluminum
    Price
    $
    733
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available