AFL Telecommunications OPM4-32-0900PR Noyes® Handheld Optical Power Meter, SC Adapter Cap | Graybar Store
AFL Telecommunications - Noyes® Handheld Optical Power Meter, SC Adapter Cap - OPM4-32-0900PR
+ / - Hover over image to Zoom
Other Views

    Noyes® Handheld Optical Power Meter, SC Adapter Cap

    Manufacturer: AFL Telecommunications
    Manufacturer #: OPM4-32-0900PR
    SKU: 98303263
    $549.60
    Checking Pricing
         
    Tool Application:Optical Power, Insertion Loss
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # OPM4-32-0900PR
    • Brand Noyes
    • Power Source (2) AA Batteries
    • Tool Application Optical Power, Insertion Loss
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Noyes® optical power meter measures 850 to 1550 nm calibrated wavelengths.
    Noyes® Handheld Optical Power Meter Kit Includes:
    • OM4 Optical Power Meter
    • (2) AA Batteries
    • Protective Rubber Boot
    • Carry Case