Lutron NTFTU-5A-IV Nova T Slide-to-Off, Tu-Wire Fluorescent Dimmer, 120V, Ivory | Graybar Store
Lutron - Nova T Slide-to-Off, Tu-Wire Fluorescent Dimmer, 120V, Ivory - NTFTU-5A-IV
+ / - Hover over image to Zoom
Other Views

    Nova T Slide-to-Off, Tu-Wire Fluorescent Dimmer, 120V, Ivory

    Manufacturer: Lutron
    Manufacturer #: NTFTU-5A-IV
    SKU: 25372331
    $133.50
    Checking Pricing
         
    Rating:5A
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTFTU-5A-IV
    • Color Ivory
    • Lamp Type Fluorescent
    • Rating 5A
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole (small control), 120V/5A in ivory.