Lutron Nova T Slide-to-Off Incandescent/Halogen Dimmers, 1000W, Small Control | Graybar Store
Lutron - Nova T Slide-to-Off Incandescent/Halogen Dimmers, 1000W, Small Control
+ / - Hover over image to Zoom
Other Views

    Nova T Slide-to-Off Incandescent/Halogen Dimmers, 1000W, Small Control

    Manufacturer: Lutron
         

    Lutron Nova-T® 1-Pole Slide-to-off dimmer features a slide switch to offer easy and convenient ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 1000 Watts for incandescent/halogen loads.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Nova T
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    NT-1000-WH
    88163661
    1000W
    White
    Box
    120V
    1-Pole (Small)
    $
    101
    .88
    /
    EA
    88163661
    Rating
    1000W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    101
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NT-1000-IV
    91015632
    1000W
    Ivory
    Box
    120V
    1-Pole (Small)
    $
    101
    .88
    /
    EA
    91015632
    Rating
    1000W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    101
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163661 SKU, 88163661 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    101
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91015632 SKU, 91015632 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    101
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available