Lutron NT-1000-WH Nova T Slide-to-Off Incandescent/Halogen Dimmer, 1000W, Small Control, White | Graybar Store
Lutron - Nova T Slide-to-Off Incandescent/Halogen Dimmer, 1000W, Small Control, White - NT-1000-WH
+ / - Hover over image to Zoom
Other Views

    Nova T Slide-to-Off Incandescent/Halogen Dimmer, 1000W, Small Control, White

    Manufacturer: Lutron
    Manufacturer #: NT-1000-WH
    SKU: 88163661
    $101.88
    Checking Pricing
         
    Rating:1000W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NT-1000-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 1000W
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in white.