Lutron NTF-10-IV Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish, Ivory | Graybar Store
Lutron - Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish, Ivory - NTF-10-IV
+ / - Hover over image to Zoom
Other Views

    Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish, Ivory

    Manufacturer: Lutron
    Manufacturer #: NTF-10-IV
    SKU: 93174615
    $142.28
    Checking Pricing
         
    Color:Ivory
    Rating:16A
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTF-10-IV
    • Color Ivory
    • Lamp Type Fluorescent
    • Rating 16A
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin US - USA
    Product Overview:
    Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in ivory.