Lutron NTF-10-277-GR Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish, Grey | Graybar Store
Lutron - Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish, Grey - NTF-10-277-GR
+ / - Hover over image to Zoom
Other Views

    Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish, Grey

    Manufacturer: Lutron
    Manufacturer #: NTF-10-277-GR
    SKU: 93166507
    $242.41
    Checking Pricing
         
    Color:Grey
    Rating:8A
    Packaging:Box
    Voltage Rating:277V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTF-10-277-GR
    • Color Grey
    • Lamp Type Fluorescent
    • Rating 8A
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in grey.