Lutron NTF-10-WH Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish | Graybar Store
Lutron - Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish - NTF-10-WH
+ / - Hover over image to Zoom
Other Views

    Nova T Slide to Off Hi-Lume 3-wire Single Pole Matte Finish

    Manufacturer: Lutron
    Manufacturer #: NTF-10-WH
    SKU: 92044060
    $142.28
    Checking Pricing
         
    Color:White
    Rating:16A
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTF-10-WH
    • Color White
    • Lamp Type Fluorescent
    • Rating 16A
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nova T 3-wire slide-to-off 16A 120V architectural white matte fluorescent dimmer for single-pole use.
    • Wall Dimmer
    • Linear Slide On/Off Switch Operator
    • Operation Type Single Pole
    • 120 V At 60 Hz
    • Fluorescent/Electronic Load
    • 16 Ampere Load