Lutron NF-10-277-WH Nova T Slide to Off Flourescent 3-wire Matt Finish | Graybar Store
Lutron - Nova T Slide to Off Flourescent 3-wire Matt Finish - NF-10-277-WH
+ / - Hover over image to Zoom
Other Views

    Nova T Slide to Off Flourescent 3-wire Matt Finish

    Manufacturer: Lutron
    Manufacturer #: NF-10-277-WH
    SKU: 88163643
    $226.60
    Checking Pricing
         
    Color:White
    Rating:8A
    Packaging:Box
    Voltage Rating:277V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NF-10-277-WH
    • Color White
    • Lamp Type Fluorescent
    • Rating 8A
    • Series Nova
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 277V
    • Country of Origin US - USA
    Product Overview:
    Nova® 3-wire slide-to-off 8A 277V architectural white matte fluorescent dimmer for single-pole use.
    • No derating required if ganged, adjustable low-end trim
    • No visible metal heatsink for improved appearance
    • Automatic multi-gang alignment for quick and easy installation