Lutron NF-10-WH Nova T Slide to Off Flourescent 3-wire Matt Finish | Graybar Store
Lutron - Nova T Slide to Off Flourescent 3-wire Matt Finish - NF-10-WH
+ / - Hover over image to Zoom
Other Views

    Nova T Slide to Off Flourescent 3-wire Matt Finish

    Manufacturer: Lutron
    Manufacturer #: NF-10-WH
    SKU: 88163642
    $124.72
    Checking Pricing
         
    Color:White
    Rating:16A
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NF-10-WH
    • Color White
    • Lamp Type Fluorescent
    • Rating 16A
    • Series Nova
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nova® 3-wire slide-to-off 16A 120V architectural white matte fluorescent dimmer for single-pole use.
    • No derating required if ganged, adjustable low-end trim
    • No visible metal heatsink for improved appearance
    • Automatic multi-gang alignment for quick and easy installation