Lutron Nova T Slide to Off Flourescent 3-wire Matt Finish | Graybar Store
Lutron - Nova T Slide to Off Flourescent 3-wire Matt Finish
+ / - Hover over image to Zoom
Other Views

    Nova T Slide to Off Flourescent 3-wire Matt Finish

    Manufacturer: Lutron
         

    Nova T slide dimmer features a thin profile and the durability contractors expect from Lutron.

    • No derating required if ganged, adjustable low-end trim
    • No visible metal heatsink for improved appearance
    • Automatic multi-gang alignment for quick and easy installation
    See More >>
    • Manufacturer Lutron
    • Lamp Type Fluorescent
    • Series Nova
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Rating
    Packaging
    Voltage Rating
    Switch Type
    Price
    NF-10-WH
    88163642
    White
    16A
    Box
    120V
    1-Pole
    $
    124
    .72
    /
    EA
    88163642
    Color
    White
    Rating
    16A
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    124
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NF-10-277-WH
    88163643
    White
    8A
    Box
    277V
    1-Pole
    $
    226
    .60
    /
    EA
    88163643
    Color
    White
    Rating
    8A
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole
    $
    226
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NF-10-277-IV
    92093040
    Ivory
    8A
    Box
    277V
    1-Pole
    $
    226
    .60
    /
    EA
    92093040
    Color
    Ivory
    Rating
    8A
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole
    $
    226
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163642 SKU, 88163642 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    124
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163643 SKU, 88163643 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole
    Price
    $
    226
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92093040 SKU, 92093040 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole
    Price
    $
    226
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available