Lutron Nova T Slide-to-Off Electronic Low-Voltage Dimmers, 300W | Graybar Store
Lutron - Nova T Slide-to-Off Electronic Low-Voltage Dimmers, 300W
+ / - Hover over image to Zoom
Other Views

    Nova T Slide-to-Off Electronic Low-Voltage Dimmers, 300W

    Manufacturer: Lutron
         

    Lutron Nova-T® 1-Pole Small control slide-to-off dimmer in ivory color features a slide switch to offer easy and convenient ON/OFF operation. It has a voltage rating of 120 VAC at 60 Hz and power rating of 300 Watts for electronic low voltage loads.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Nova T
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    NTELV-300-IV
    92092822
    300W
    Ivory
    Box
    120V
    1-Pole (Small)
    $
    117
    .69
    /
    EA
    92092822
    Rating
    300W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    117
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NTELV-300-WH
    90085382
    300W
    White
    Box
    120V
    1-Pole (Small)
    $
    117
    .69
    /
    EA
    90085382
    Rating
    300W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    117
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92092822 SKU, 92092822 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    117
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085382 SKU, 90085382 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    117
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available